Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PEAPP11N-153

PEAPP11N-153

PEAPP11N-153 ; 500FT/PKG

Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyethylene; Clear; 150 PSI - 10 Bar Operating Pressure

Part #

PEAPP11N-153

BDI #

19392439

PRICE
$ 172.80 / each
$ 208.60 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
5.22
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
500FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 500 FEET
Inch - Metric
Inch
Other Features
Food Grade | Burst Pressure 450 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
11.5
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyethylene; Clear; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter