Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TR2SN-12

TR2SN-12

TR2SN-12 HYD HOSE ; 3/4" ID X 1.15" OD 2 WIRE BLACK

Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3120 PSI - 215 Bar Operating Pressure

Part #

TR2SN-12

BDI #

21443637

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
40142020
EAN
0822353030455
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3120 PSI | 215 Bar
Typical Use
Medium Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.65
Long Description
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3120 PSI - 215 Bar Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter