Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TU0805R1-100

TU1065R1-33

TU1065R1-33 POLYURETHANE TUBING ; 6.5MM ID 10MM OD SOLID RED 100FT ROLL

Polyurethane Tubing; 6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Solid Red; 95 Shore A Hardness; 27MM Minimum Bending Radius; 115PSI Maximum Operating Pressure

Part #

TU1065R1-33

BDI #

25154171

PRICE
$ 71.22 / each
$ 85.98 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
40183008
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcusa.com
Weight / LBS
7.50183
Product Detail
Polyurethane Tubing
Product Specification
6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Solid Red; 95 Shore A Hardness; 27MM Minimum Bending Radius; 115PSI Maximum Operating Pressure
Long Description
Polyurethane Tubing; 6.5MM Inside Diameter; 10MM Outside Diameter; 100' Length; Solid Red; 95 Shore A Hardness; 27MM Minimum Bending Radius; 115PSI Maximum Operating Pressure