Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LVA50-06-A1

LVA50-06-A1

LVA50-06-A1 ; HIGH PURITY CHEMICAL LIQUID VALVE

Diaphragm Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 58 PSI; 32 To 212 Deg F; Stainless Steel

Part #

LVA50-06-A1

BDI #

27765772

PRICE
$ 1,003.82 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Valve Type
Diaphragm
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
58 PSI
Operating Pressure Range
0 To 58 PSI
Operating Temperature Range
32 To 212 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
6 Cv Factor | 20MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | With Flow Rate Adjustment | 0 To 60 Deg C Ambient temperature
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.58826
Long Description
Diaphragm Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 58 PSI; 32 To 212 Deg F; Stainless Steel
Overall Height
6.181 Inch | 157 Millimeter
Overall Length
2.953 Inch | 75 Millimeter
Overall Width
2.283 Inch | 58 Millimeter