Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2EPP9

2EPP9

2EPP9 BLOWER/VACUUM PUMP, 0.045 CU FT/REV (SMARTCATALOG)

POSITIVE DISPLACEMENT INLET DIA 1.25 IN FNPT OUTLET DIA 1.25 IN FNPT DISPLACEMENT CFM RANGE 40 TO 138 RPM RANGE 1528 TO 3600 MAX PRESSURE 15 PSI MAX VACUUM 16.0 IN HG 1.1 TO 11.5 HP REQUIRED SHAFT LENGTH 2.0 IN SHAFT

Part #

2EPP9

BDI #

26441541

PRICE
$ 3,037.94 / each

QTY

CATEGORY
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40151500
Long Description
POSITIVE DISPLACEMENT INLET DIA 1.25 IN FNPT OUTLET DIA 1.25 IN FNPT DISPLACEMENT CFM RANGE 40 TO 138 RPM RANGE 1528 TO 3600 MAX PRESSURE 15 PSI MAX VACUUM 16.0 IN HG 1.1 TO 11.5 HP REQUIRED SHAFT LENGTH 2.0 IN SHAFT