Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41614498275

41614498275

41614498275 PUMP MOTOR

Vacuum Pump; Rotary Vane; 3 Phase; 17.7CFM Flow Rate; 1690RPM Maximum Speed; 25.5IN-HG Maximum Continuous Vacuum Pressure; 67dBA Noise Level; Oil-Free; Blow Off Valve

Part #

41614498275

BDI #

25182268

QTY

CATEGORY
Manufacturer Name
BECKER PUMPS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101107
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Vacuum
Manufacturer URL
https://beckerpumps.com
Weight / LBS
57.3
Product Detail
Vacuum Pump
Product Specification
Rotary Vane; 3 Phase; 17.7CFM Flow Rate; 1690RPM Maximum Speed; 25.5IN-HG Maximum Continuous Vacuum Pressure; 67dBA Noise Level; Oil-Free; Blow Off Valve
Long Description
Vacuum Pump; Rotary Vane; 3 Phase; 17.7CFM Flow Rate; 1690RPM Maximum Speed; 25.5IN-HG Maximum Continuous Vacuum Pressure; 67dBA Noise Level; Oil-Free; Blow Off Valve