Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
P1/SSPPP/FSS/TF/SFS/0070

P1/SSPPP/FSS/TF/SFS/0070

P1/SSPPP/FSS/TF/SFS/0070

P1/SSPPP/FSS/TF/SFS/0070 PUMP ; 0.5" SIZE STAINLESS STEEL WETTED CONSTR

Double Diaphragm Pump; Air Operated; 15GPM Flow Capacity; 1/2" Port; Stainless Steel; Saniflex Diaphragm; Polypropylene Air Chamber/Center Block/Air Valve

Part #

01-10068

BDI #

25111104

QTY

CATEGORY
Manufacturer Name
WILDEN PUMP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.07
UNSPSC
40151549
Harmonized Tariff Code
8413.50.00.50
Noun
Pump
Keyword String
Diaphragm Double
Manufacturer URL
https://www.psgdover.com
Weight / LBS
20
Product Detail
Double Diaphragm Pump
Product Specification
Air Operated; 15GPM Flow Capacity; 1/2" Port; Stainless Steel; Saniflex Diaphragm; Polypropylene Air Chamber/Center Block/Air Valve
Long Description
Double Diaphragm Pump; Air Operated; 15GPM Flow Capacity; 1/2" Port; Stainless Steel; Saniflex Diaphragm; Polypropylene Air Chamber/Center Block/Air Valve