Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-0B-8N2-U-30

PVS-1B-16P2-E13

PVS-0B-8N2-U-30

PVS-0B-8N2-U-30 PISTON PUMP, 8CC - STANDARD COMPENSATOR (SMARTCATALOG)

PISTON PUMP 8CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 0 FLANGE TYPE MOUNTING METHOD 8 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 435-2030PSI SHAFT SEAL BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PORT

Part #

PVS-0B-8N2-U-30

BDI #

25929076

PRICE
$ 1,981.76 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
17.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 2 to 3.5 Mpa Pressure Adjustment Range; Flange Mounting Method; 8 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 2000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 8CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 0 FLANGE TYPE MOUNTING METHOD 8 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 435-2030PSI SHAFT SEAL BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PORT