Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-1B-16N1-E13

PVS-1B-16N1-E13

PVS-1B-16N1-E13

PVS-1B-16N1-E13 PISTON PUMP, 16CC - STANDARD COMPENSATOR (SMARTCATALOG)

PISTON PUMP 16CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 16 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 286-1000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT

Part #

PVS-1B-16N1-E13

BDI #

25929102

PRICE
$ 1,463.13 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
23.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 2 to 7 Mpa Pressure Adjustment Range; Flange Mounting Method; 16 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 286 to 1000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 16CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 16 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 286-1000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT