Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-1B-16N2-U-12

PVS-1B-16N2-U-12

PVS-1B-16N2-U-12

PVS-1B-16N2-U-12 PISTON PUMP, 16CC - STANDARD COMPENSATOR (SMARTCATALOG)

PISTON PUMP 16CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 16 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 429-2000PSI SHAFT SEAL BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PO

Part #

PVS-1B-16N2-U-12

BDI #

25926796

PRICE
$ 2,027.14 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
23.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 2 to 7 Mpa Pressure Adjustment Range; Flange Mounting Method; 16 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 2000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 16CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 16 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 429-2000PSI SHAFT SEAL BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PO