Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-1B-22N1-12

PVS-1B-22N1-12

PVS-1B-22N1-12

PVS-1B-22N1-12 PISTON PUMP, 22CC - STANDARD COMPENSATOR (SMARTCATALOG)

PISTON PUMP 22CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 22 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 286-1000PSI BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PORT

Part #

PVS-1B-22N1-12

BDI #

25906227

PRICE
$ 3,110.82 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
23.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 2 to 7 Mpa Pressure Adjustment Range; Flange Mounting Method; 22 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 286 to 1000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 22CC - STANDARD COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 1 FLANGE TYPE MOUNTING METHOD 22 CUBIC CM/REV PUMP CAPACITY MANUAL PRESSURE COMPENSATION TYPE-STANDARD 286-1000PSI BSPT DRAIN PORT BSPP SUCTION AND DISCHARGE PORT