Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-2B-35P1-E13

PVS-2B-35P1-E13

PVS-2B-35P1-E13

PVS-2B-35P1-E13 PISTON PUMP, 35CC - REMOTE COMPENSATOR (SMARTCATALOG)

PISTON PUMP 35CC - REMOTE COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 35 CUBIC CM/REV PUMP CAPACITY REMOTE CONTROL PRESSURE COMPENSATION TYPE 286-1000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT

Part #

PVS-2B-35P1-E13

BDI #

25928731

PRICE
$ 2,698.38 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
51.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 35 Cubic cm/Rev Maximum Pump Capacity; Remote Control Pressure Compensation Type; 286 to 1000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 35CC - REMOTE COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 35 CUBIC CM/REV PUMP CAPACITY REMOTE CONTROL PRESSURE COMPENSATION TYPE 286-1000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT