Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-2B-35P3-E13

PVS-2B-35P3-E13

PVS-2B-35P3-E13

PVS-2B-35P3-E13 PISTON PUMP ; 35CC - REMOTE COMPENSATOR

PISTON PUMP 35CC - REMOTE COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 35 CUBIC CM/REV PUMP CAPACITY REMOTE CONTROL PRESSURE COMPENSATION TYPE 429-3000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT

Part #

PVS-2B-35P3-E13

BDI #

25910295

PRICE
$ 2,752.34 / each

QTY

INVENTORY:
20
CATEGORY
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 35 Cubic cm/Rev Maximum Pump Capacity; Remote Control Pressure Compensation Type; 429 to 3000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 35CC - REMOTE COMPENSATOR PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 35 CUBIC CM/REV PUMP CAPACITY REMOTE CONTROL PRESSURE COMPENSATION TYPE 429-3000PSI SAE DRAIN PORT SAE SUCTION AND DISCHARGE PORT