Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-2B-45N3-K-E5737B

PVS-2B-45N3-K-E5737B

PVS-2B-45N3-K-E5737B

PVS-2B-45N3-K-E5737B PISTON PUMP, THRU SHAFT 45CC - STANDARD COMPENSATOR (SMARTCATALOG)

PISTON PUMP THRU SHAFT 45CC - STANDARD COMPENSATOR PVS PISTON PUMP THRU SHAFT SERIES KEY & SPLINE SHAFT OPTIONS PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 45 CUBIC CM/REV PUMP CAPACITY PRESSURE COMPENSATION TYPE-STANDARD 435-3045PSI KEYED SHAFT FRONT SHAFT S

Part #

PVS-2B-45N3-K-E5737B

BDI #

25910030

PRICE
$ 3,009.77 / each

QTY

INVENTORY:
61
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
46.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 45 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 3000 PSI Pressure Adjustment Range; Keyed Shaft; Side Port Type
Long Description
PISTON PUMP THRU SHAFT 45CC - STANDARD COMPENSATOR PVS PISTON PUMP THRU SHAFT SERIES KEY & SPLINE SHAFT OPTIONS PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 45 CUBIC CM/REV PUMP CAPACITY PRESSURE COMPENSATION TYPE-STANDARD 435-3045PSI KEYED SHAFT FRONT SHAFT S