Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
VDR-1B-2A3-E22

VDR-1B-2A3-E22

VDR-1B-2A3-E22

VDR-1B-2A3-E22 VANE PUMP, VARIABLE VOLUME SINGLE (SMARTCATALOG)

VANE PUMP VDR SERIES VARIABLE VOLUME SINGLE DISCHARGE RATE PUMP SIZE 1 FLANGE MOUNTING METHOD RING SIZE 10.5GPM CONSTANT DISCHARGE FLOW RATE TYPE 30 - 70 KGF/CM2 435-1015PSI NPT PIPING VDR22 DESIGN SERIES

Part #

VDR-1B-2A3-E22

BDI #

25921515

PRICE
$ 1,065.12 / each

QTY

INVENTORY:
12
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
19.8
UNSPSC
40151500
Noun
Pump
Keyword String
Vane
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Vane Pump
Product Specification
Single Pump; Flange Type Mounting; 40 Liter/Min Ring Size; 3 to 7 Mpa Pressure Adjustable Range; Constant Discharge Rate Type; E22 Design Number
Long Description
VANE PUMP VDR SERIES VARIABLE VOLUME SINGLE DISCHARGE RATE PUMP SIZE 1 FLANGE MOUNTING METHOD RING SIZE 10.5GPM CONSTANT DISCHARGE FLOW RATE TYPE 30 - 70 KGF/CM2 435-1015PSI NPT PIPING VDR22 DESIGN SERIES