Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SY114-5MZD

SY114-6MZ-Q

SY114-6MZ-Q VALVE, SOL (SMARTCATALOG)

Solenoid Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic

Part #

SY114-6MZ-Q

BDI #

25792563

PRICE
$ 41.01 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
14.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.0242
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Length
1.539 Inch | 39.1 Millimeter
Overall Height
0.685 Inch | 17.4 Millimeter
Overall Width
0.394 Inch | 10 Millimeter