Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SY5131-6UF1-N7

SY5131-6UF1-N7

SY5131-6UF1-N7 VALVE, 5 PORT SOLENOID (SMARTCATALOG)

Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

SY5131-6UF1-N7

BDI #

25809548

PRICE
$ 97.59 / each

QTY

INVENTORY:
50
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
120.0
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Top Ported | Internal Pilot | Slide Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position | Round Head Combination Screw
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
4.071 Inch | 103.4 Millimeter
Overall Width
0.713 Inch | 18.1 Millimeter
Overall Height
2.819 Inch | 71.6 Millimeter