Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYA5320-01-F2

SYA5320-01-F2

SYA5320-01-F2 VALVE, AIR PILOT, BODY PT (SMARTCATALOG)

Flow Control Valve; 1/8" RC Port; 5 Port | 4 Way; 3 Position; Pneumatic; Air | Spring Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum

Part #

SYA5320-01-F2

BDI #

25789373

PRICE
$ 102.60 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
286.0
Valve Type
Flow Control
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.45 - 0.46 Cv Factor | Body Ported | With Side Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.15212
Long Description
Flow Control Valve; 1/8" RC Port; 5 Port | 4 Way; 3 Position; Pneumatic; Air | Spring Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
3.512 Inch | 89.2 Millimeter
Overall Height
1.583 Inch | 40.2 Millimeter
Overall Width
0.787 Inch | 20 Millimeter