Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYJ314-BLOZ-Q

SYJ314-BLOZ-Q

SYJ314-BLOZ-Q VALVE, SOL, BASE MT (SMARTCATALOG)

Solenoid Valve; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

SYJ314-BLOZ-Q

BDI #

25789512

PRICE
$ 60.37 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
33.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Solenoid - Air Pilot Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
Air Fluid | Base Mounted | Normally Closed | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.07496
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.433 Inch | 11 Millimeter
Overall Length
2.189 Inch | 55.6 Millimeter
Overall Height
1.398 Inch | 35.5 Millimeter