Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYJ5123-4LOZ-C6

SYJ5123-4LOZ-C6

SYJ5123-4LOZ-C6 VALVE/SOL (SMARTCATALOG)

Solenoid Valve; 6 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SYJ5123-4LOZ-C6

BDI #

25789998

PRICE
$ 79.49 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
54.0
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.19/0.12 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.12826
Long Description
Solenoid Valve; 6 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
2.764 Inch | 70.2 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Overall Height
1.398 Inch | 35.5 Millimeter