Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYJ712-BG-01T

SYJ712-BG-01T

SYJ712-BG-01T VALVE, SOL, BODY PT (AC) (SMARTCATALOG)

Solenoid Valve; 1/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SYJ712-BG-01T

BDI #

25789779

PRICE
$ 79.71 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
49.9
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.77/0.76 Cv Factor | Air Fluid | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17196
Long Description
Solenoid Valve; 1/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
1.516 Inch | 38.5 Millimeter
Overall Length
2.866 Inch | 72.8 Millimeter