Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TIA07W-153

TIA07W-153

TIA07W-153 ; 500FT/PKG

Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure

Part #

TIA07W-153

BDI #

17954733

PRICE
$ 116.35 / each
$ 140.45 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.309
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Shore D 70 Hardness | Minimum Bending Radius 1.18 Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
5.08531
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter