Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TISA11W-20

TISA11W-20

TISA11W-20 SOFT NYLON TUBING ; 0.275" ID 3/8" OD 20M WHITE

Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; White; 145 PSI - 10 Bar Operating Pressure

Part #

TISA11W-20

BDI #

17954911

PRICE
$ 36.37 / each
$ 43.90 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.711
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 56 Hardness | Minimum Bending Radius 1.18 Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.56708
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; White; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.275 Inch | 6.985 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter