Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TISA13W-20

TISA13W-20

TISA13W-20 SOFT NYLON TUBING ; 0.378" ID 1/2" OD 20M WHITE

Tubing; Single; 0.378" Inside Diameter; 1/2" Outside Diameter; Nylon; White; 145 PSI - 10 Bar Operating Pressure

Part #

TISA13W-20

BDI #

17954916

PRICE
$ 59.68 / each
$ 72.05 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.239
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 56 Hardness | Minimum Bending Radius 1.57 Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
2.72773
Long Description
Tubing; Single; 0.378" Inside Diameter; 1/2" Outside Diameter; Nylon; White; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.378 Inch | 9.601 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter