Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TU0604C-33

TIUB01C-33

TIUB01C-33 POLYURETHANE TUBING ; 0.08" ID 1/8" OD 100FT CLEAR

Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear; 115 PSI - 8 Bar Operating Pressure

Part #

TIUB01C-33

BDI #

17954983

PRICE
$ 12.03 / each
$ 14.52 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.536
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.18061
Long Description
Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.08 Inch | 2.032 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter