Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS0604G-100-X3

TS0604G-100-X3

TS0604G-100-X3 ; 100M/PKG

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Green; 145 PSI - 10 Bar Operating Pressure

Part #

TS0604G-100-X3

BDI #

17955727

PRICE
$ 94.03 / each
$ 113.50 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.462
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Green
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 56 Hardness | Minimum Bending Radius 15 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
5.42185
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Nylon; Green; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter