Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

V114-SH-M5

V114-SH-M5

V114-SH-M5 VALVE, SOL (SMARTCATALOG)

Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic

Part #

V114-SH-M5

BDI #

25739764

PRICE
$ 38.48 / each

QTY

INVENTORY:
2553
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
31.5
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.008 Cv Factor | With Sub Plate | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.08818
Long Description
Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Length
1.122 Inch | 28.5 Millimeter
Overall Height
1.252 Inch | 31.8 Millimeter
Overall Width
0.61 Inch | 15.5 Millimeter