Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

V114A-6LO

V114A-6LO

V114A-6LO VALVE, SOL, BASE MT (DC) (SMARTCATALOG)

Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic

Part #

V114A-6LO

BDI #

25602747

PRICE
$ 32.80 / each

QTY

INVENTORY:
607
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
16.1
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.016 Cv Factor | Without Sub Plate | Large Flow Capacity | L Plug Connector Without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.04078
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Width
0.394 Inch | 10 Millimeter
Overall Length
1.217 Inch | 30.9 Millimeter
Overall Height
1.051 Inch | 26.7 Millimeter