Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VDW250-4G-2-01N-A

VDW250-4G-2-01N-A

VDW250-4G-2-01N-A, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)

Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 220 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Brass

Part #

VDW250-4G-2-01N-A

BDI #

25722267

PRICE
$ 40.26 / each

QTY

INVENTORY:
100
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
122.0
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.08 - 0.04 Cv Factor Water and 0.09 - 0.04 Cv Air | For Water And Air | Normally Closed - Normally Open
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.27016
Long Description
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 220 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Brass
Overall Height
2.795 Inch | 71 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
0.866 Inch | 22 Millimeter