Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEF2141-1-04

VEF2141-1-04

VEF2141-1-04

Solenoid Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum

Part #

VEF2141-1-04

BDI #

17870082

PRICE
$ 444.52 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Overall Width
3.228 Inch | 82 Millimeter
Overall Length
4.35 Inch | 110.5 Millimeter
Overall Height
6.083 Inch | 154.5 Millimeter