Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEX1301-045DZ-BG

VEX1301-045DZ-BG

VEX1301-045DZ-BG POWER VALVE (SMARTCATALOG)

Poppet Valve; 1/2" RC Port; 3 Port | 3 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum

Part #

VEX1301-045DZ-BG

BDI #

25707993

PRICE
$ 342.87 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.5
Valve Type
Poppet | Solenoid
Port Type
1/2" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | With Bracket | With Gauge | With DIN Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.10231
Long Description
Poppet Valve; 1/2" RC Port; 3 Port | 3 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Overall Height
5.768 Inch | 146.5 Millimeter
Overall Length
4.587 Inch | 116.5 Millimeter
Overall Width
2.362 Inch | 60 Millimeter