Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFN2220N-3DO-02N

VFN2220N-3DO-02N

VFN2220N-3DO-02N, VALVE, NAMUR INTERFACE, D/SOL (SMARTCATALOG)

Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 140 Deg F; Plastic

Part #

VFN2220N-3DO-02N

BDI #

25740792

PRICE
$ 120.08 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
DIN Terminal | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 140 Deg F; Plastic
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Overall Length
7.441 Inch | 189 Millimeter