Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFS1320-BG-01T

VFS1320-BG-01T

VFS1320-BG-01T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)

Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS1320-BG-01T

BDI #

25736524

PRICE
$ 132.73 / each

QTY

INVENTORY:
44
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
280.0
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.37/0.41 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.76488
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
0.906 Inch | 23 Millimeter
Overall Length
6.122 Inch | 155.5 Millimeter
Overall Height
1.575 Inch | 40 Millimeter