Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFS2100-3FZ-B01T

VFS2100-3FZ-B01T

VFS2100-3FZ-B01T, VALVE SGL PLUG-IN BASE MT (SMARTCATALOG)

Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS2100-3FZ-B01T

BDI #

25705576

PRICE
$ 123.33 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
370.0
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Base Mounted | Grommet Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
4.665 Inch | 118.5 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Overall Height
2.874 Inch | 73 Millimeter