Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VK3120-1G-M5

VK3120-1G-M5

VK3120-1G-M5 VALVE 4 WAY BODY PORTED (SMARTCATALOG)

Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VK3120-1G-M5

BDI #

25743536

PRICE
$ 64.62 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
90.0
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.12 - 0.12 Cv Factor | Air | Standard | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.25165
Long Description
Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
2.681 Inch | 68.1 Millimeter
Overall Height
1.161 Inch | 29.5 Millimeter
Overall Width
0.709 Inch | 18 Millimeter