Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VM120-N01-36A

VM120-N01-36A

VM120-N01-36A 2/3 PORT MECHANICAL VALVE (SMARTCATALOG)

Mechanical Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Key Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc

Part #

VM120-N01-36A

BDI #

25811608

PRICE
$ 37.80 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
138.0
Valve Type
Mechanical
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Key Selector | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Long Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24711
Long Description
Mechanical Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Key Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Overall Length
1.732 Inch | 44 Millimeter
Overall Height
4.295 Inch | 109.1 Millimeter
Overall Width
1.575 Inch | 40 Millimeter