Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VNC211A-N15A-3DZ

VNC211A-N15A-3DZ

VNC211A-N15A-3DZ SOLENOID VALVE ; 2 PORT 2 WAY/2 POSITION 110/50-60 VAC

Piston Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron

Part #

VNC211A-N15A-3DZ

BDI #

18600337

PRICE
$ 179.56 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.581
UNSPSC
40141605
Valve Type
Piston | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
36 To 102 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
15MM Orifice Size | Coolant Fluid | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54324
Long Description
Piston Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Overall Length
3.425 Inch | 87 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Overall Height
7.106 Inch | 180.5 Millimeter