Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VNC511A-32A-5DZ-Q

VNC511A-32A-5DZ-Q

VNC511A-32A-5DZ-Q PROCESS VALVE (SMARTCATALOG)

Piston Valve; 1-1/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron

Part #

VNC511A-32A-5DZ-Q

BDI #

25613351

PRICE
$ 459.85 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
2.2
Valve Type
Piston | Solenoid
Port Type
1-1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
36 To 102 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
32MM Orifice Size | Coolant Fluid | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
5.29109
Long Description
Piston Valve; 1-1/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Overall Length
4.134 Inch | 105 Millimeter
Overall Height
8.484 Inch | 215.5 Millimeter
Overall Width
3.031 Inch | 77 Millimeter