Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VP544-3LZ1-A

VP544-3LZ1-A

VP544-3LZ1-A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)

Poppet Valve; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VP544-3LZ1-A

BDI #

25712107

PRICE
$ 117.38 / each

QTY

INVENTORY:
98
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
245.0
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Base Mounted | Without Sub Plate | Internal Pilot | Standard | Non Locking Push | L Plug Connector | With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.88184
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.772 Inch | 45 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
5.063 Inch | 128.6 Millimeter