Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VP7-8-FJG-D-9N(AC115V)

VP7-8-FJG-D-9N(AC115V)

VP7-8-FJG-D-9N(AC115V)

Solenoid Valve; 5 Port | 4 Way; 3 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

VP7-8-FJG-D-9N(AC115V)

BDI #

18600740

PRICE
$ 224.38 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.041
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Without Sub Plate | With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.46918
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
8.543 Inch | 217 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
4.291 Inch | 109 Millimeter