Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQ4200-3W1

VQ4200-3W1

VQ4200-3W1 SOL VALVE ; 4/5 0.15-1MPA

Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQ4200-3W1

BDI #

25613238

PRICE
$ 129.44 / each

QTY

INVENTORY:
23
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
5.886 Inch | 149.5 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Overall Height
1.913 Inch | 48.6 Millimeter