Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQ4201-6BW

VQ4201-6BW

VQ4201-6BW SOLENOID VALVE ; DBL PLUG-IN (DC)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQ4201-6BW

BDI #

27611039

PRICE
$ 127.84 / each

QTY

INVENTORY:
110
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.1 - 2 Cv Factor | Without Plug In Sub Plate | Dusttight Low Jetproof IP65 Enclosure | Slotted Locking Type | With Light and Surge Voltage Suppressor | 1 W Standard Function
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.5732
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.866 Inch | 149 Millimeter
Overall Width
0.969 Inch | 24.6 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter