Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQ7-8-FG-D-1ZR

VQ7-8-FG-D-1ZR

VQ7-8-FG-D-1ZR, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 23 To 140 Deg F; Rubber Seal

Part #

VQ7-8-FG-D-1ZR

BDI #

25728320

PRICE
$ 196.14 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.7
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Inch - Metric
Inch
Other Features
3 - 3.3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54324
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 23 To 140 Deg F; Rubber Seal
Overall Height
4.055 Inch | 103 Millimeter
Overall Length
6.909 Inch | 175.5 Millimeter
Overall Width
1.969 Inch | 50 Millimeter