Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQZ3250-3YZ1-02T

VQZ3250-3YZ1-02T

VQZ3250-3YZ1-02T, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQZ3250-3YZ1-02T

BDI #

25803942

PRICE
$ 155.74 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
110.0
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.6 - 0.74 Cv Factor | Base Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24251
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Height
3.398 Inch | 86.3 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Length
6.795 Inch | 172.6 Millimeter