Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VSH4210C-03

VSH4210C-03

VSH4210C-03 HAND VALVE (SMARTCATALOG)

Flow Control Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 145 PSIStainless Steel

Part #

VSH4210C-03

BDI #

25727687

PRICE
$ 229.99 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.79
Valve Type
Flow Control
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.8739
Long Description
Flow Control Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 145 PSIStainless Steel
Overall Length
7.087 Inch | 180 Millimeter
Overall Width
2.126 Inch | 54 Millimeter
Overall Height
6.929 Inch | 176 Millimeter