Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT317V-4G-02

VT317V-4G-02

VT317V-4G-02 VALVE, SOLENOID (SMARTCATALOG)

Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VT317V-4G-02

BDI #

27343671

PRICE
$ 111.87 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
290.0
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | For Vacuum
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66806
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
1.772 Inch | 45 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
3.508 Inch | 89.1 Millimeter