Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX253BCBXB

VX213LEXB

VX213LEXB

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VX213LEXB

BDI #

17891280

PRICE
$ 75.92 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | With Bracket | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.68894
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Stainless Steel
Overall Width
1.811 Inch | 46 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
2.638 Inch | 67 Millimeter