Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX214HPBXB

VX214HPBXB

VX214HPBXB 2 PORT VALVE (SMARTCATALOG)

Poppet Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VX214HPBXB

BDI #

25759236

PRICE
$ 76.69 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
360.0
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Conduit Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Poppet Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Length
4.838 Inch | 122.89 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Height
3.299 Inch | 83.79 Millimeter