Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXD242HCB

VXD242HCB

VXD242HCB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD242HCB

BDI #

25649516

PRICE
$ 98.41 / each

QTY

INVENTORY:
1365
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
720.0
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | Grommet With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.58733
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
3.799 Inch | 96.5 Millimeter
Overall Width
2.185 Inch | 55.5 Millimeter
Overall Length
2.756 Inch | 70.002 Millimeter