Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXN22EJ

VXN22EJ

VXN22EJ VALVE, MEDIA (SMARTCATALOG)

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 174 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXN22EJ

BDI #

25613028

PRICE
$ 72.44 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
460.0
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
174 PSI
Operating Pressure Range
0 To 174 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99208
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 174 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
2.835 Inch | 72 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
3.504 Inch | 89 Millimeter